GATES

GATES Hydraulic hose 16MXT-XTPXRL25

  • ERIKS:14607009
  • Manufacturer:5400608389883
Image 1
Save to list

€52.47/ meterexcl. VAT

€63.49incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
MXT-XTP
Code
16MXT-XTPXRL25
Hose ID
1" in
Hose ID
25.4 mm
Hose ID (DN)
DN25
Outer Diameter
35 mm
Maximum operating pressure
165 bar
Maximum operating pressure
16.5 MPa
Maximum operating pressure
2400 psi
Minimum burst pressure
660 bar
Minimum bending radius
150 mm
Material of inner wall
NBR
Material of outer wall
NBR/PVC
Quality cover
Gates XtraTuff
Outside wall colour
Black
Inlay material
High tensile steel wire braid
Temperature range
from -40 to 100 °C
SAE standard
SAE 100 R16
ISO standard
ISO 11237 R16