

€80.09/ meterexcl. VAT
€96.91incl. VAT
Sold per: 50.29Min. order: 50.29
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | M4K |
Code | 16M4KXRL50 |
Hose ID | 1" in |
Hose ID | 25.4 mm |
Hose ID (DN) | DN25 |
Outer Diameter | 38.6 mm |
Maximum operating pressure | 280 bar |
Maximum operating pressure | 28 MPa |
Maximum operating pressure | 4000 psi |
Minimum burst pressure | 1120 bar |
Minimum bending radius | 115 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Temperature range | from -40 to 100 °C |
EN standard | EN 857-2SC |
SAE standard | SAE 100 R19 |
ISO standard | ISO 11237 R19 |
Approval | DNV, LR, BV, ABS |