

€62.64/ meterexcl. VAT
€75.79incl. VAT
Sold per: 50.29Min. order: 50.29
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | M3K-XTF |
Code | 16M3K-XTFXRL50 |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Hose ID | 25.4 mm |
Outer Diameter | 37.6 mm |
Maximum operating pressure | 225 bar |
Maximum operating pressure | 22.5 MPa |
Maximum operating pressure | 3250 psi |
Minimum burst pressure | 900 bar |
Minimum bending radius | 115 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Gates XtraTuff |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Weight | 1.55 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 857-1SC/2SC |
SAE standard | SAE 100 R17 |
ISO standard | ISO 11237 R17 |
Approval | DNV |
€19.60/ meterexcl. VAT
€23.72incl. VAT
Sold per: 0.01Min. order: 0.01
50 In stock - Estimated delivery date 05/11/2026€82.08/ meterexcl. VAT
€99.32incl. VAT
18 In stock - Estimated delivery date 05/11/2026