

€62.75/ meterexcl. VAT
€75.93incl. VAT
Sold per: 50.29Min. order: 50.29
Estimated delivery date - 24/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | M2T-XTF |
Code | 16M2T-XTFXRL50 |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Hose ID | 25.4 mm |
Outer Diameter | 35.3 mm |
Maximum operating pressure | 172 bar |
Maximum operating pressure | 17.2 MPa |
Maximum operating pressure | 2500 psi |
Minimum burst pressure | 688 bar |
Minimum bending radius | 115 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Gates XtraTuff |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R16 |
ISO standard | ISO 11237 R16 |
Approval | DNV |