

€69.83/ meterexcl. VAT
€84.49incl. VAT
Sold per: 0.01Min. order: 0.01
221.715 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | M2T-MTF |
Code | 16M2T-MTFXRL40 |
Hose ID | 1" in |
Hose ID | 25.4 mm |
Hose ID (DN) | DN25 |
Outer Diameter | 35.3 mm |
Maximum operating pressure | 172 bar |
Maximum operating pressure | 17.2 MPa |
Maximum operating pressure | 2500 psi |
Minimum burst pressure | 688 bar |
Minimum burst pressure | 68.8 MPa |
Minimum burst pressure | 10044 psi |
Minimum bending radius | 115 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Gates Megatuff |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Weight | 1.41 kg/m |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R16 |
ISO standard | ISO 11237 R16 |
Approval | DNV |
€18.85/ meterexcl. VAT
€22.81incl. VAT
Sold per: 0.01Min. order: 0.01
30 In stock - Estimated delivery date 06/11/2026€82.08/ meterexcl. VAT
€99.32incl. VAT
18 In stock - Estimated delivery date 06/11/2026