

€92.84/ meterexcl. VAT
€112.34incl. VAT
Sold per: 36.58Min. order: 36.58
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G3H |
Code | 16G3H |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Hose ID | 25.4 mm |
Outer Diameter | 38.1 mm |
Maximum operating pressure | 39 bar |
Maximum operating pressure | 3.9 MPa |
Maximum operating pressure | 565 psi |
Minimum burst pressure | 158 bar |
Minimum bending radius | 200 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two layers of textile reinforcement |
Temperature range | from -40 to 135 °C |
EN standard | EN 854-R3 |
SAE standard | SAE 100 R3 |
ISO standard | ISO 4079 R3 |