

€80.30/ meterexcl. VAT
€97.16incl. VAT
Sold per: 0.01Min. order: 0.01
37.41 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G2XH |
Code | 16G2XHXRL50 |
Hose ID | 1" in |
Hose ID | 25.4 mm |
Hose ID (DN) | DN25 |
Outer Diameter | 37.6 mm |
Maximum operating pressure | 175 bar |
Maximum operating pressure | 17.5 MPa |
Maximum operating pressure | 2500 psi |
Minimum burst pressure | 700 bar |
Minimum burst pressure | 70 MPa |
Minimum burst pressure | 10220 psi |
Minimum bending radius | 300 mm |
Material of inner wall | CPE |
Material of outer wall | CSM |
Quality cover | Standard |
Outside wall colour | Blue |
Inlay material | Two high tensile steel wire braids |
Temperature range | from -40 to 149 °C |
EN standard | EN 853-2SN |
SAE standard | SAE 100 R2AT |
ISO standard | ISO 1436 2SN R2ATS |