GATES

GATES Hydraulic hose 16G2LXRL50

  • ERIKS:11374394
  • Manufacturer:5412571519693
Image 1
Save to list

€73.73/ meterexcl. VAT

€89.21incl. VAT

Sold per: 50.29Min. order: 50.29

Estimated delivery date - 28/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
G2L
Code
16G2LXRL50
Hose ID
1" in
Hose ID
25.4 mm
Hose ID (DN)
DN25
Outer Diameter
37.6 mm
Maximum operating pressure
165 bar
Maximum operating pressure
16.5 MPa
Maximum operating pressure
2400 psi
Minimum burst pressure
660 bar
Minimum bending radius
300 mm
Material of inner wall
NBR
Material of outer wall
CR
Quality cover
Standard
Outside wall colour
Black
Inlay material
Two high tensile steel wire braids
Temperature range
from -57 to 100 °C
EN standard
EN 853-2SN
SAE standard
SAE 100 R2AT
ISO standard
ISO 1436 2SN R2ATS