

€45.03/ meterexcl. VAT
€54.49incl. VAT
Sold per: 0.01Min. order: 0.01
224.465 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G1 |
Code | 16G1XBALE |
Hose ID | 1" in |
Hose ID | 25.4 mm |
Hose ID (DN) | DN25 |
Outer Diameter | 35.4 mm |
Maximum operating pressure | 90 bar |
Maximum operating pressure | 9 MPa |
Maximum operating pressure | 1275 psi |
Minimum burst pressure | 360 bar |
Minimum burst pressure | 36 MPa |
Minimum burst pressure | 5256 psi |
Minimum bending radius | 150 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Weight | 0.84 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 853-1SN |
SAE standard | SAE 100 R1AT |
ISO standard | ISO 1436 1SN R1ATS |
Approval | DNV, LR, BV, ABS |
€18.85/ meterexcl. VAT
€22.81incl. VAT
Sold per: 0.01Min. order: 0.01
30 In stock - Estimated delivery date 05/11/2026€82.08/ meterexcl. VAT
€99.32incl. VAT
18 In stock - Estimated delivery date 05/11/2026