GATES

GATES Hydraulic hose 16G1HXRL50

  • ERIKS:949922
  • Manufacturer:5414465838736
Image 1
Save to list

€58.46/ meterexcl. VAT

€70.74incl. VAT

Sold per: 0.01Min. order: 0.01

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
G1H
Code
16G1HXRL50
Hose ID
1" in
Hose ID
25.4 mm
Hose ID (DN)
DN25
Outer Diameter
35.8 mm
Maximum operating pressure
69 bar
Maximum operating pressure
6.9 MPa
Maximum operating pressure
1000 psi
Minimum burst pressure
280 bar
Minimum bending radius
150 mm
Material of inner wall
NBR
Material of outer wall
CSM
Quality cover
Standard
Outside wall colour
Black
Inlay material
One high tensile steel wire braid
Weight
0.91 kg/m
Temperature range
from -40 to 135 °C
SAE standard
SAE 100 R1