

€83.14/ meterexcl. VAT
€100.60incl. VAT
Sold per: 0.01Min. order: 0.01
873.66 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | EFG6K |
Code | 16EFG6KXBALE |
Hose ID | 1" in |
Hose ID | 25.4 mm |
Hose ID (DN) | DN25 |
Outer Diameter | 38.7 mm |
Maximum operating pressure | 420 bar |
Maximum operating pressure | 42 MPa |
Maximum operating pressure | 6000 psi |
Minimum burst pressure | 1680 bar |
Minimum burst pressure | 168 MPa |
Minimum burst pressure | 24528 psi |
Minimum bending radius | 150 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Four layers of high tensile steel wire |
Weight | 2.23 kg/m |
Temperature range | from -40 to 121 °C |
SAE standard | SAE 100 R15 |
ISO standard | ISO 3862 R15 |
Approval | DNV, LR, BV, ABS |
€8.62/ meterexcl. VAT
€10.43incl. VAT
Sold per: 0.01Min. order: 0.01
7 In stock - Estimated delivery date 05/11/2026€20.05/ meterexcl. VAT
€24.26incl. VAT
Sold per: 0.01Min. order: 0.01
16.85 In stock - Estimated delivery date 05/11/2026€82.08/ meterexcl. VAT
€99.32incl. VAT
18 In stock - Estimated delivery date 05/11/2026