

€90.96/ meterexcl. VAT
€110.06incl. VAT
Sold per: 30.48Min. order: 30.48
Estimated delivery date - 26/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | EFG5KL |
Code | 16EFG5KL |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Hose ID | 25.4 mm |
Outer Diameter | 38.9 mm |
Maximum operating pressure | 350 bar |
Maximum operating pressure | 35 MPa |
Maximum operating pressure | 5000 psi |
Minimum burst pressure | 1400 bar |
Minimum bending radius | 150 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Four layers of high tensile steel wire |
Temperature range | from -57 to 100 °C |
SAE standard | SAE 100 R13 |
ISO standard | ISO 3862 R13 |