GATES

GATES Hydraulic hose 16EFG4KL

  • ERIKS:14606985
  • Manufacturer:5414465388736
Image 1
Save to list

€86.07/ meterexcl. VAT

€104.14incl. VAT

Sold per: 30.48Min. order: 30.48

Estimated delivery date - 27/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
EFG4KL
Code
16EFG4KL
Hose ID (DN)
DN25
Hose ID
1" in
Hose ID
25.4 mm
Outer Diameter
38.9 mm
Maximum operating pressure
280 bar
Maximum operating pressure
28 MPa
Maximum operating pressure
4000 psi
Minimum burst pressure
1120 bar
Minimum bending radius
150 mm
Material of inner wall
NBR
Material of outer wall
CR
Quality cover
Standard
Outside wall colour
Black
Inlay material
Four layers of high tensile steel wire
Temperature range
from -57 to 100 °C
SAE standard
SAE 100 R12
ISO standard
ISO 3862 R12