

€14.55/ meterexcl. VAT
€17.61incl. VAT
Sold per: 210Min. order: 210
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | CR1 PRO |
Code | 16CR1XBALE EURO |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Hose ID | 25.4 mm |
Outer Diameter | 35.1 mm |
Maximum operating pressure | 88 bar |
Maximum operating pressure | 8.8 MPa |
Maximum operating pressure | 1275 psi |
Minimum burst pressure | 360 bar |
Minimum bending radius | 300 mm |
Material of inner wall | NBR |
Material of outer wall | SBR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Temperature range | from -40 to 100 °C |
EN standard | EN 853-1SN |