

€79.09/ meterexcl. VAT
€95.70incl. VAT
Sold per: 60.96Min. order: 60.96
Estimated delivery date - 27/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | TH8 |
Code | 12TH8XCT61 |
Hose ID | 3/4" in |
Hose ID | 19 mm |
Hose ID (DN) | DN19 |
Outer Diameter | 28.7 mm |
Maximum operating pressure | 158 bar |
Maximum operating pressure | 15.8 MPa |
Maximum operating pressure | 2250 psi |
Minimum burst pressure | 632 bar |
Minimum bending radius | 165 mm |
Material of inner wall | Polyester |
Material of outer wall | Polyurethane, pinpricked |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Braided textile reinforcements |
Temperature range | from -54 to 93 °C |
EN standard | EN 855-R8 |
SAE standard | SAE 100 R8 |
ISO standard | ISO 3949 R8 |