

€31.70/ meterexcl. VAT
€38.36incl. VAT
Sold per: 40Min. order: 40
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | MXT-XTP |
Code | 12MXT-XTPXRL40 |
Hose ID | 3/4" in |
Hose ID | 19 mm |
Hose ID (DN) | DN19 |
Outer Diameter | 27.4 mm |
Maximum operating pressure | 215 bar |
Maximum operating pressure | 21.5 MPa |
Maximum operating pressure | 3100 psi |
Minimum burst pressure | 860 bar |
Minimum bending radius | 120 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Gates XtraTuff |
Outside wall colour | Black |
Inlay material | High tensile steel wire braid |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R16 |
ISO standard | ISO 11237 R16 |