GATES

GATES Hydraulic hose 12MXG4K-XTPXRL40

  • ERIKS:14606969
  • Manufacturer:5400608301229
Image 1
Save to list

€50.58/ meterexcl. VAT

€61.20incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
MXG4K-XTP
Code
12MXG4K-XTPXRL40
Hose ID (DN)
DN19
Hose ID
3/4" in
Hose ID
19 mm
Outer Diameter
28.9 mm
Maximum operating pressure
280 bar
Maximum operating pressure
28 MPa
Maximum operating pressure
4000 psi
Minimum burst pressure
1120 bar
Minimum bending radius
120 mm
Material of inner wall
NBR
Material of outer wall
CR
Quality cover
XtraTuff™ Plus
Outside wall colour
Black
Inlay material
Xpiral™
Temperature range
from -40 to 121 °C
SAE standard
SAE 100 R19
ISO standard
ISO 18752 280 DC
Approval
DNV, LR, BV, ABS