GATES

GATES Hydraulic hose 12M4K-MTFXRL58

  • ERIKS:11374406
  • Manufacturer:5414465156434
Image 1
Save to list

€61.00/ meterexcl. VAT

€73.81incl. VAT

Sold per: 0.01Min. order: 0.01

36 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
M4K-MTF
Code
12M4K-MTFXRL58
Hose ID
3/4" in
Hose ID
19 mm
Hose ID (DN)
DN19
Outer Diameter
29.7 mm
Maximum operating pressure
280 bar
Maximum operating pressure
28 MPa
Maximum operating pressure
4000 psi
Minimum burst pressure
1120 bar
Minimum bending radius
95 mm
Material of inner wall
NBR
Material of outer wall
NBR/PVC
Quality cover
Gates Megatuff
Outside wall colour
Black
Inlay material
Two high tensile steel wire braids
Weight
0.93 kg/m
Temperature range
from -40 to 100 °C
EN standard
EN 857-2SC
SAE standard
SAE 100 R19
ISO standard
ISO 11237 R19
Approval
DNV