

€30.00/ meterexcl. VAT
€36.30incl. VAT
Sold per: 457.21Min. order: 457.21
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | M2T |
Code | 12M2TXBALE |
Hose ID | 3/4" in |
Hose ID | 19 mm |
Hose ID (DN) | DN19 |
Outer Diameter | 28.2 mm |
Maximum operating pressure | 241 bar |
Maximum operating pressure | 24.1 MPa |
Maximum operating pressure | 3500 psi |
Minimum burst pressure | 964 bar |
Minimum bending radius | 95 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R16 |
ISO standard | ISO 11237 R16 |
Approval | DNV, LR, BV, ABS |