GATES

GATES Hydraulic hose 12M2T-XTFXRL67

  • ERIKS:14606999
  • Manufacturer:5400608106916
Image 1
Save to list

€37.90/ meterexcl. VAT

€45.86incl. VAT

Sold per: 67.06Min. order: 67.06

Estimated delivery date - 25/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
M2T-XTF
Code
12M2T-XTFXRL67
Hose ID (DN)
DN19
Hose ID
3/4" in
Hose ID
19 mm
Outer Diameter
28.2 mm
Maximum operating pressure
241 bar
Maximum operating pressure
24.1 MPa
Maximum operating pressure
3500 psi
Minimum burst pressure
964 bar
Minimum bending radius
95 mm
Material of inner wall
NBR
Material of outer wall
NBR/PVC
Quality cover
Gates XtraTuff
Outside wall colour
Black
Inlay material
Two high tensile steel wire braids
Temperature range
from -40 to 100 °C
SAE standard
SAE 100 R16
ISO standard
ISO 11237 R16
Approval
DNV