

€43.18/ meterexcl. VAT
€52.25incl. VAT
Sold per: 0.01Min. order: 0.01
58.114 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | M2T-MTF |
Code | 12M2T-MTFXRL50 |
Hose ID | 3/4" in |
Hose ID | 19 mm |
Hose ID (DN) | DN19 |
Outer Diameter | 28.2 mm |
Maximum operating pressure | 241 bar |
Maximum operating pressure | 24.1 MPa |
Maximum operating pressure | 3500 psi |
Minimum burst pressure | 964 bar |
Minimum burst pressure | 96.4 MPa |
Minimum burst pressure | 14074 psi |
Minimum bending radius | 95 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Gates Megatuff |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Weight | 0.8 kg/m |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R16 |
ISO standard | ISO 11237 R16 |
Approval | DNV |
€12.95/ meterexcl. VAT
€15.67incl. VAT
Sold per: 0.01Min. order: 0.01
10 In stock - Estimated delivery date 05/11/2026€58.90/ meterexcl. VAT
€71.27incl. VAT
155.7 In stock - Estimated delivery date 05/11/2026