

€70.97/ meterexcl. VAT
€85.87incl. VAT
Sold per: 48.77Min. order: 48.77
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G3H |
Code | 12G3H |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Hose ID | 19 mm |
Outer Diameter | 31.8 mm |
Maximum operating pressure | 52 bar |
Maximum operating pressure | 5.2 MPa |
Maximum operating pressure | 750 psi |
Minimum burst pressure | 210 bar |
Minimum bending radius | 150 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two layers of textile reinforcement |
Temperature range | from -40 to 135 °C |
EN standard | EN 854-R3 |
SAE standard | SAE 100 R3 |
ISO standard | ISO 4079 R3 |