

€55.12/ meterexcl. VAT
€66.70incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G2XH |
Code | 12G2XHXRL67 |
Hose ID | 3/4" in |
Hose ID | 19 mm |
Hose ID (DN) | DN19 |
Outer Diameter | 29.2 mm |
Maximum operating pressure | 215 bar |
Maximum operating pressure | 21.5 MPa |
Maximum operating pressure | 3100 psi |
Minimum burst pressure | 860 bar |
Minimum burst pressure | 86 MPa |
Minimum burst pressure | 12556 psi |
Minimum bending radius | 240 mm |
Material of inner wall | CPE |
Material of outer wall | CSM |
Quality cover | Standard |
Outside wall colour | Blue |
Inlay material | Two high tensile steel wire braids |
Weight | 0.94 kg/m |
Temperature range | from -40 to 149 °C |
EN standard | EN 853-2SN |
SAE standard | SAE 100 R2AT |
ISO standard | ISO 1436 2SN R2ATS |
€14.60/ meterexcl. VAT
€17.67incl. VAT
Sold per: 0.01Min. order: 0.01
10 In stock - Estimated delivery date 09/11/2026€64.03/ meterexcl. VAT
€77.48incl. VAT
238.4 In stock - Estimated delivery date 09/11/2026