

€35.16/ meterexcl. VAT
€42.54incl. VAT
Sold per: 0.01Min. order: 0.01
64.85 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G1 |
Code | 12G1XRL50 |
Hose ID | 3/4" in |
Hose ID | 19 mm |
Hose ID (DN) | DN19 |
Outer Diameter | 27.6 mm |
Maximum operating pressure | 105 bar |
Maximum operating pressure | 10.5 MPa |
Maximum operating pressure | 1525 psi |
Minimum burst pressure | 420 bar |
Minimum burst pressure | 42 MPa |
Minimum burst pressure | 6132 psi |
Minimum bending radius | 120 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Weight | 0.59 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 853-1SN |
SAE standard | SAE 100 R1AT |
ISO standard | ISO 1436 1SN R1ATS |
Approval | DNV, LR, BV, ABS |
€12.05/ meterexcl. VAT
€14.58incl. VAT
Sold per: 0.01Min. order: 0.01
10 In stock - Estimated delivery date 06/11/2026€58.90/ meterexcl. VAT
€71.27incl. VAT
155.7 In stock - Estimated delivery date 06/11/2026