

€42.37/ meterexcl. VAT
€51.27incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G1H |
Code | 12G1HXRL67 |
Hose ID | 3/4" in |
Hose ID | 19 mm |
Hose ID (DN) | DN19 |
Outer Diameter | 27.9 mm |
Maximum operating pressure | 86 bar |
Maximum operating pressure | 8.6 MPa |
Maximum operating pressure | 1250 psi |
Minimum burst pressure | 358 bar |
Minimum bending radius | 120 mm |
Material of inner wall | NBR |
Material of outer wall | CSM |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Weight | 0.64 kg/m |
Temperature range | from -40 to 135 °C |
SAE standard | SAE 100 R1 |