GATES

GATES Hydraulic hose 12G1 reel/50m

  • ERIKS:11543569
  • Manufacturer:5412571522006
Image 1
Save to list

€35.16/ meterexcl. VAT

€42.54incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
G1
Code
12G1xRL50
Hose ID (DN)
DN19
Hose ID
3/4" in
Hose ID
19 mm
Outer Diameter
27.6 mm
Maximum operating pressure
105 bar
Maximum operating pressure
10.5 MPa
Maximum operating pressure
1525 psi
Minimum burst pressure
420 bar
Minimum bending radius
120 mm
Material of inner wall
NBR
Material of outer wall
NBR/PVC
Quality cover
Standard
Outside wall colour
Black
Inlay material
One high tensile steel wire braid
Weight
0.59 kg/m
Temperature range
from -40 to 100 °C
EN standard
EN 853-1SN
SAE standard
SAE 100 R1AT
ISO standard
ISO 1436 1SN R1ATS