

€76.21/ meterexcl. VAT
€92.21incl. VAT
Sold per: 30.48Min. order: 30.48
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | EFG6KL |
Code | 12EFG6KL |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Hose ID | 19 mm |
Outer Diameter | 31.5 mm |
Maximum operating pressure | 420 bar |
Maximum operating pressure | 42 MPa |
Maximum operating pressure | 6000 psi |
Minimum burst pressure | 1680 bar |
Minimum bending radius | 120 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Four layers of high tensile steel wire |
Temperature range | from -57 to 100 °C |
SAE standard | SAE 100 R15 |
ISO standard | ISO 3862 R13 |