GATES

GATES Hydraulic hose 12EFG5KL

  • ERIKS:14606978
  • Manufacturer:5414465341380
Image 1
Save to list

€71.92/ meterexcl. VAT

€87.02incl. VAT

Sold per: 30.48Min. order: 30.48

Estimated delivery date - 27/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
EFG5KL
Code
12EFG5KL
Hose ID (DN)
DN19
Hose ID
3/4" in
Hose ID
19 mm
Outer Diameter
31.5 mm
Maximum operating pressure
350 bar
Maximum operating pressure
35 MPa
Maximum operating pressure
5000 psi
Minimum burst pressure
1400 bar
Minimum bending radius
120 mm
Material of inner wall
NBR
Material of outer wall
CR
Quality cover
Standard
Outside wall colour
Black
Inlay material
Four layers of high tensile steel wire
Temperature range
from -57 to 100 °C
SAE standard
SAE 100 R13
ISO standard
ISO 3862 R13