

€14.54/ meterexcl. VAT
€17.59incl. VAT
Sold per: 350Min. order: 350
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | CR2 PRO |
Code | 12CR2XBALE EURO |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Hose ID | 19 mm |
Outer Diameter | 29 mm |
Maximum operating pressure | 215 bar |
Maximum operating pressure | 21.5 MPa |
Maximum operating pressure | 3125 psi |
Minimum burst pressure | 860 bar |
Minimum bending radius | 240 mm |
Material of inner wall | NBR |
Material of outer wall | SBR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Temperature range | from -40 to 100 °C |
EN standard | EN 853-2SN |