

€37.59/ meterexcl. VAT
€45.48incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | MXG4K-XTP |
Code | 10MXG4K-XTPXRL50 |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Hose ID | 16 mm |
Outer Diameter | 25.1 mm |
Maximum operating pressure | 280 bar |
Maximum operating pressure | 28 MPa |
Maximum operating pressure | 4000 psi |
Minimum burst pressure | 1120 bar |
Minimum bending radius | 100 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | XtraTuff™ Plus |
Outside wall colour | Black |
Inlay material | Xpiral™ |
Temperature range | from -40 to 121 °C |
SAE standard | SAE 100 R19 |
ISO standard | ISO 18752 280 DC |
Approval | DNV, LR, BV, ABS |