

€35.52/ meterexcl. VAT
€42.98incl. VAT
Sold per: 67.06Min. order: 67.06
Estimated delivery date - 27/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | M4KH |
Code | 10M4KHXRL67 |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Hose ID | 16 mm |
Outer Diameter | 25.1 mm |
Maximum operating pressure | 280 bar |
Maximum operating pressure | 28 MPa |
Maximum operating pressure | 4000 psi |
Minimum burst pressure | 1120 bar |
Minimum bending radius | 100 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Weight | 0.82 kg/m |
Temperature range | from -40 to 121 °C |
SAE standard | SAE 100 R19 |
ISO standard | ISO 11237 R19 |
€11.15/ meterexcl. VAT
€13.49incl. VAT
Sold per: 0.01Min. order: 0.01
40 In stock - Estimated delivery date 05/11/2026€58.90/ meterexcl. VAT
€71.27incl. VAT
155.7 In stock - Estimated delivery date 05/11/2026