

€26.02/ meterexcl. VAT
€31.48incl. VAT
Sold per: 0.01Min. order: 0.01
97 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | M3K |
Code | 10M3KXRL50 |
Hose ID | 5/8" in |
Hose ID | 16 mm |
Hose ID (DN) | DN16 |
Outer Diameter | 25.1 mm |
Maximum operating pressure | 225 bar |
Maximum operating pressure | 22.5 MPa |
Maximum operating pressure | 3250 psi |
Minimum burst pressure | 900 bar |
Minimum burst pressure | 90 MPa |
Minimum burst pressure | 13140 psi |
Minimum bending radius | 75 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Weight | 0.73 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 857-1SC/2SC |
SAE standard | SAE 100 R17 |
ISO standard | ISO 11237 R17 |
Approval | DNV, LR, BV, ABS |
€11.15/ meterexcl. VAT
€13.49incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 19/11/2026€58.90/ meterexcl. VAT
€71.27incl. VAT
30.1 In stock - Estimated delivery date 26/10/2026