

€32.90/ meterexcl. VAT
€39.81incl. VAT
Sold per: 67.06Min. order: 67.06
Estimated delivery date - 24/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | M2T-XTF |
Code | 10M2T-XTFXRL67 |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Hose ID | 16 mm |
Outer Diameter | 24.1 mm |
Maximum operating pressure | 262 bar |
Maximum operating pressure | 26.2 MPa |
Maximum operating pressure | 3800 psi |
Minimum burst pressure | 1048 bar |
Minimum bending radius | 75 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Gates XtraTuff |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R16 |
ISO standard | ISO 11237 R16 |
Approval | DNV |