

€36.64/ meterexcl. VAT
€44.33incl. VAT
Sold per: 0.01Min. order: 0.01
13.754 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | M2T-MTF |
Code | 10M2T-MTFXRL50 |
Hose ID | 5/8" in |
Hose ID | 16 mm |
Hose ID (DN) | DN16 |
Outer Diameter | 24.1 mm |
Maximum operating pressure | 262 bar |
Maximum operating pressure | 26.2 MPa |
Maximum operating pressure | 3800 psi |
Minimum burst pressure | 1048 bar |
Minimum burst pressure | 104.8 MPa |
Minimum burst pressure | 15301 psi |
Minimum bending radius | 75 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Gates Megatuff |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Weight | 0.67 kg/m |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R16 |
ISO standard | ISO 11237 R16 |
Approval | DNV |
€11.50/ meterexcl. VAT
€13.92incl. VAT
Sold per: 0.01Min. order: 0.01
12 In stock - Estimated delivery date 06/11/2026€51.11/ meterexcl. VAT
€61.84incl. VAT
107.5 In stock - Estimated delivery date 06/11/2026