

€56.33/ meterexcl. VAT
€68.16incl. VAT
Sold per: 60.96Min. order: 60.96
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G3H |
Code | 10G3H |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Hose ID | 16 mm |
Outer Diameter | 27.9 mm |
Maximum operating pressure | 62 bar |
Maximum operating pressure | 6.2 MPa |
Maximum operating pressure | 900 psi |
Minimum burst pressure | 248 bar |
Minimum bending radius | 140 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two layers of textile reinforcement |
Temperature range | from -40 to 135 °C |
EN standard | EN 854-R3 |
SAE standard | SAE 100 R3 |
ISO standard | ISO 4079 R3 |