

€45.93/ meterexcl. VAT
€55.58incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G2XH |
Code | 10G2XHXRL67 |
Hose ID | 5/8" in |
Hose ID | 16 mm |
Hose ID (DN) | DN16 |
Outer Diameter | 25.1 mm |
Maximum operating pressure | 250 bar |
Maximum operating pressure | 25 MPa |
Maximum operating pressure | 3625 psi |
Minimum burst pressure | 1000 bar |
Minimum burst pressure | 100 MPa |
Minimum burst pressure | 14600 psi |
Minimum bending radius | 200 mm |
Material of inner wall | CPE |
Material of outer wall | CSM |
Quality cover | Standard |
Outside wall colour | Blue |
Inlay material | Two high tensile steel wire braids |
Weight | 0.77 kg/m |
Temperature range | from -40 to 149 °C |
EN standard | EN 853-2SN |
SAE standard | SAE 100 R2AT |
ISO standard | ISO 1436 2SN R2ATS |
€11.15/ meterexcl. VAT
€13.49incl. VAT
Sold per: 0.01Min. order: 0.01
40 In stock - Estimated delivery date 06/11/2026€58.90/ meterexcl. VAT
€71.27incl. VAT
155.7 In stock - Estimated delivery date 06/11/2026