

€37.68/ meterexcl. VAT
€45.59incl. VAT
Sold per: 67.06Min. order: 67.06
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G1H |
Code | 10G1HXRL67 |
Hose ID | 5/8" in |
Hose ID | 16 mm |
Hose ID (DN) | DN16 |
Outer Diameter | 23.9 mm |
Maximum operating pressure | 103 bar |
Maximum operating pressure | 10.3 MPa |
Maximum operating pressure | 1500 psi |
Minimum burst pressure | 420 bar |
Minimum bending radius | 100 mm |
Material of inner wall | NBR |
Material of outer wall | CSM |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Temperature range | from -40 to 135 °C |
SAE standard | SAE 100 R1 |