GATES

GATES Hydraulic hose 10G1 reel/75m

  • ERIKS:11543568
  • Manufacturer:5412571521993
Image 1
Save to list

€26.59/ meterexcl. VAT

€32.17incl. VAT

Sold per: 75Min. order: 75

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
G1
Code
10G1xRL75
Hose ID (DN)
DN16
Hose ID
5/8" in
Hose ID
16 mm
Outer Diameter
23.5 mm
Maximum operating pressure
130 bar
Maximum operating pressure
13 MPa
Maximum operating pressure
1900 psi
Minimum burst pressure
520 bar
Minimum bending radius
100 mm
Material of inner wall
NBR
Material of outer wall
NBR/PVC
Quality cover
Standard
Outside wall colour
Black
Inlay material
One high tensile steel wire braid
Weight
0.46 kg/m
Temperature range
from -40 to 100 °C
EN standard
EN 853-1SN
SAE standard
SAE 100 R1AT
ISO standard
ISO 1436 1SN R1ATS