

€61.37/ meterexcl. VAT
€74.26incl. VAT
Sold per: 60.96Min. order: 60.96
Estimated delivery date - 24/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | EFG5K-XTF |
Code | 10EFG5K-XTFXLL |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Hose ID | 16 mm |
Outer Diameter | 27.7 mm |
Maximum operating pressure | 350 bar |
Maximum operating pressure | 35 MPa |
Maximum operating pressure | 5000 psi |
Minimum burst pressure | 1400 bar |
Minimum bending radius | 100 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Gates XtraTuff |
Outside wall colour | Black |
Inlay material | Four layers of high tensile steel wire |
Temperature range | from -40 to 121 °C |
EN standard | EN 856-R13 |
SAE standard | SAE 100 R13 |
ISO standard | ISO 3862 R13 |
Approval | DNV |