

€53.37/ meterexcl. VAT
€64.58incl. VAT
Sold per: 0.01Min. order: 0.01
71.1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | EFG5K |
Code | 10EFG5K |
Hose ID | 5/8" in |
Hose ID | 16 mm |
Hose ID (DN) | DN16 |
Outer Diameter | 27.6 mm |
Maximum operating pressure | 350 bar |
Maximum operating pressure | 35 MPa |
Maximum operating pressure | 5000 psi |
Minimum burst pressure | 1400 bar |
Minimum burst pressure | 140 MPa |
Minimum burst pressure | 20440 psi |
Minimum bending radius | 100 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Four layers of high tensile steel wire |
Weight | 1.15 kg/m |
Temperature range | from -40 to 121 °C |
EN standard | EN 856-R13 |
SAE standard | SAE 100 R13 |
ISO standard | ISO 3862 R13 |
Approval | DNV, LR, BV, ABS |
€12.05/ meterexcl. VAT
€14.58incl. VAT
Sold per: 0.01Min. order: 0.01
10 In stock - Estimated delivery date 05/11/2026€58.90/ meterexcl. VAT
€71.27incl. VAT
155.7 In stock - Estimated delivery date 05/11/2026