GATES

GATES Hose cutter MKX40-380V

  • ERIKS:14607811
  • Manufacturer:5414465239793
Image 1
MKX 40
Heavy-duty hose cutter allowing quick and reliable production across all hose size ranges.
Cuts up to 2” six spiral wire hose.
The brake motor ensures the blade stops turning within 10 seconds after switch-off.
For workshop professionals who want to further enhance their set-up and improve ease-of-use.
Save to list

€6,524.59/ pieceexcl. VAT

€7,894.75incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MKX
Rated power
4.6 kW
Weight
75 kg
Connection voltage
380 V
Height
430 mm
Length
75 mm
Width
745 mm
Spare parts & accessories
Product Image

GATES Cutting blade diamond MKX40

  • Eriks:14607807
  • Manufacturer:800010462

€1,957.36/ pieceexcl. VAT

€2,368.41incl. VAT

Estimated delivery date - 16/12/2026
Product Image

GATES Cutting blade plain MKX40

  • Eriks:14607808
  • Manufacturer:800010461

€978.70/ pieceexcl. VAT

€1,184.23incl. VAT

Estimated delivery date - 16/12/2026
Product Image

GATES Cutting blade slotted MKX40

  • Eriks:14607809
  • Manufacturer:800010386

€978.70/ pieceexcl. VAT

€1,184.23incl. VAT

Estimated delivery date - 16/12/2026