

€5,630.28/ pieceexcl. VAT
€6,812.64incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MKX |
Rated power | 3 kW |
Weight | 43 kg |
Connection voltage | 380 V |
Height | 300 mm |
Length | 540 mm |
Width | 440 mm |
€1,529.72/ pieceexcl. VAT
€1,850.96incl. VAT
Estimated delivery date - 16/12/2026€764.86/ pieceexcl. VAT
€925.48incl. VAT
Estimated delivery date - 16/12/2026€735.44/ pieceexcl. VAT
€889.88incl. VAT
Estimated delivery date - 16/12/2026