GATES

GATES Hose cutter MKX25-220V

  • ERIKS:11542702
  • Manufacturer:5414465647215
Image 1
MKX 25
The MKX 25 is a compact hose cutting machine, that cuts up to 1.1/4” of four spiral wire hose; making it an ideal cutter for mobile servicing.

Similar to all of our current cutters, the MKX25 incorporates a unique drive motor with twin bearings and oversized shafts, giving you a genuine benefit while cutting.

Straight cuts reducing scrap. Less contamination in the shop and in the end product.Maximal motor lifetime, giving you the lowest costof ownership in the market. Faster cutting.
Save to list

€2,443.34/ pieceexcl. VAT

€2,956.44incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MKX
Rated power
2.2 kW
Weight
20 kg
Connection voltage
220 V
Height
540 mm
Length
400 mm
Width
510 mm
Spare parts & accessories
Product Image

GATES Cutting blade plain MKX25-220V

  • Eriks:14607802
  • Manufacturer:800010464

€637.38/ pieceexcl. VAT

€771.23incl. VAT

Estimated delivery date - 16/12/2026
Product Image

GATES Cutting blade diamond MKX25-220V

  • Eriks:14607800
  • Manufacturer:800010463

€1,274.74/ pieceexcl. VAT

€1,542.44incl. VAT

Estimated delivery date - 16/12/2026
Product Image

GATES Cutting blade slotted MKX25-220V

  • Eriks:14607799
  • Manufacturer:800010223

€612.84/ pieceexcl. VAT

€741.54incl. VAT

Estimated delivery date - 16/12/2026