

€3,718.10/ pieceexcl. VAT
€4,498.90incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MKX |
Rated power | 2 kW |
Weight | 29 kg |
Connection voltage | 12 V |
Height | 365 mm |
Length | 470 mm |
Width | 567 mm |
€1,587.01/ pieceexcl. VAT
€1,920.28incl. VAT
Estimated delivery date - 16/12/2026€793.52/ pieceexcl. VAT
€960.16incl. VAT
Estimated delivery date - 16/12/2026