GATES

GATES Hose crimper manual MCX20-HP

  • ERIKS:11542652
  • Manufacturer:5414465647055
Image 1
MCX 20
Powerful, lightweight, portable hand-operated crimper, ideal for field service operations.
Comes with separate box, designed to contain complete set of dies.
Crimps no-skive GlobalSpiral™ couplings up to 1” and no-skive MegaCrimp® couplings for wire-braid hose up to 1.1/4”.
Save to list

€3,448.94/ pieceexcl. VAT

€4,173.22incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
MCX20
Maximum delivery pressure
90 t
Control
Manual
Height
370 mm
Width
450 mm
Length
470 mm
Weight
33 kg
Spare parts & accessories
Product Image

GATES Die set MCX 263-D39

  • Eriks:14607791
  • Manufacturer:800010197

€275.63/ setexcl. VAT

€333.51incl. VAT

Estimated delivery date - 13/11/2026
Product Image

GATES Die set MCX 263-D37

  • Eriks:14607790
  • Manufacturer:800010196

€275.63/ setexcl. VAT

€333.51incl. VAT

Estimated delivery date - 13/11/2026
Product Image

GATES Die set MCX 263-D35

  • Eriks:11542686
  • Manufacturer:800010194

€275.63/ pieceexcl. VAT

€333.51incl. VAT

Estimated delivery date - 13/11/2026
Product Image

GATES Die set MCX 263-D34

  • Eriks:11542685
  • Manufacturer:800010193

€300.69/ pieceexcl. VAT

€363.83incl. VAT

Estimated delivery date - 13/11/2026