GATES

GATES Hose crimper manual MC1001

  • ERIKS:11377998
  • Manufacturer:5414465334474
Image 1
MC 1001Lightweight, portable crimper designed for reliability in field service.Comes with separate box, designed to contain complete set of dies.The pneumatic version has a foot-operated air pump.Crimps no-skive MegaCrimp® couplings for wire-braid hose up to 1”.
Save to list

€2,812.10/ pieceexcl. VAT

€3,402.64incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
MC1001
Maximum delivery pressure
27 t
Control
Manual
Height
460 mm
Width
280 mm
Length
390 mm
Weight
24 kg
Spare parts & accessories
Product Image

GATES Die set MC1001-D37

  • Eriks:11378093
  • Manufacturer:800010069

€1,245.59/ pieceexcl. VAT

€1,507.16incl. VAT

Estimated delivery date - 04/12/2026
Product Image

GATES Die set MC1001-D35 D11830

  • Eriks:11378092
  • Manufacturer:748219814

€237.29/ pieceexcl. VAT

€287.12incl. VAT

Estimated delivery date - 04/12/2026
Product Image

GATES Die set MC1001-D34 D11829

  • Eriks:11378091
  • Manufacturer:748219813

€237.29/ pieceexcl. VAT

€287.12incl. VAT

Estimated delivery date - 04/12/2026
Product Image

GATES Die set MC1001-D33 D11828

  • Eriks:11378090
  • Manufacturer:748219812

€237.29/ pieceexcl. VAT

€287.12incl. VAT

Estimated delivery date - 04/12/2026