GATES

GATES Hose crimper electrical MCX50-380V

  • ERIKS:11542681
  • Manufacturer:5400608053203
Image 1
MCX 50
Full-range crimper (up to 2” six spiral wire hose) for the professional workshop.
Optional foot pedal to enable hands-free operation.
Equipped with a die set storage rack allowing for logically organised die storage within easy reach of the operator, thus speeding up die selection and assembly.
Equipped with a user-friendly front plate design allowing to supporta wider crimp capability.
The special cut out provides more room to maneuver, hence facilitating the crimping of even more special configurations.
Save to list

€22,134.83/ pieceexcl. VAT

€26,783.14incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
MCX50
Maximum delivery pressure
280 t
Motor power
5.5 kW
Control
Electrical
Voltage
380 V
Height
1400 mm
Width
580 mm
Length
610 mm
Weight
410 kg
Spare parts & accessories
Product Image

GATES Die set MCX 239-D38

  • Eriks:14607782
  • Manufacturer:800010358

€552.39/ setexcl. VAT

€668.39incl. VAT

Estimated delivery date - 04/01/2027
Product Image

GATES Die set MCX 239-D36

  • Eriks:14607780
  • Manufacturer:800010220

€275.63/ setexcl. VAT

€333.51incl. VAT

Estimated delivery date - 13/11/2026
Product Image

GATES Die set MCX 239-D32

  • Eriks:14607776
  • Manufacturer:800010219

€275.63/ setexcl. VAT

€333.51incl. VAT

Estimated delivery date - 13/11/2026
Product Image

GATES Die set MCX 239-D31B

  • Eriks:14607775
  • Manufacturer:800010218

€275.63/ setexcl. VAT

€333.51incl. VAT

Estimated delivery date - 13/11/2026