

€9,094.14/ pieceexcl. VAT
€11,003.91incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | MCX30 |
Maximum delivery pressure | 180 t |
Motor power | 3 kW |
Control | Electrical |
Voltage | 380 V |
Height | 790 mm |
Width | 600 mm |
Length | 550 mm |
Weight | 170 kg |
€552.39/ setexcl. VAT
€668.39incl. VAT
Estimated delivery date - 04/01/2027€275.63/ setexcl. VAT
€333.51incl. VAT
Estimated delivery date - 13/11/2026€275.63/ setexcl. VAT
€333.51incl. VAT
Estimated delivery date - 13/11/2026€275.63/ setexcl. VAT
€333.51incl. VAT
Estimated delivery date - 13/11/2026