

€7,374.97/ pieceexcl. VAT
€8,923.71incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | MCX25 |
Maximum delivery pressure | 130 t |
Motor power | 2.2 kW |
Control | Electrical |
Voltage | 220 V |
Height | 790 mm |
Width | 600 mm |
Length | 550 mm |
Weight | 160 kg |
€552.39/ setexcl. VAT
€668.39incl. VAT
Estimated delivery date - 08/01/2027€275.63/ setexcl. VAT
€333.51incl. VAT
Estimated delivery date - 25/11/2026€275.63/ setexcl. VAT
€333.51incl. VAT
Estimated delivery date - 25/11/2026€275.63/ setexcl. VAT
€333.51incl. VAT
Estimated delivery date - 25/11/2026