




€162.34/ pieceexcl. VAT
€196.43incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral Plus (GSP) |
Type | FL22 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN38 |
Hose ID | 1.1/2" in |
Connection type | Flange |
Connection termination | SAE code 61 3000 PSI |
Connection termination size | 2" |
Elbow angle | 22 ° |
Bend model | Medium |
A | 214 mm |
B | 140.2 mm |
D | 1.1/2" |
E | 22 mm |
K | 71.4 mm |